Beli circular saw cordless di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. MTMasaki Circular Saw
    Mulai

    Rp529.900

    MTMasaki Circular Saw
    Deskripsi:
    Kelengkapan:1x MTMASAKI Cordless Brushless Circular Saw 7" MT-68002x Baterai1x Pengisi Daya Super Cepat1x Pisau TCT 24T 7"(185mm) untuk memotong kayu1x Penguasa Skala1x kunci hex-Panduan pengguna
    atribut:
    • Frequency (Hz): 50/60
    • Saw Blade Diameter (mm): 185
    • Saw Blade Hole Diameter (mm): 20
    • Voltage (V): 220-240
  2. INGCO Unit with Battery and Charger Circular Saw (Mesin Gergaji Cordless)
    Mulai

    Rp1.699.900

    INGCO Unit with Battery and Charger Circular Saw (Mesin Gergaji Cordless)
    Deskripsi:
    Adjustable cutting depth Adjustable bevel cutting With 1pcs 165mm blade 1PCS 2.0AH battery 1PCS fast charger Packed by color box
    atribut:
    • Voltage (V): 20
    • Blade Diameter (mm): 165
    • Cutting Capacity (mm): 45° : 38, 90° : 55
    • No Load Speed (rpm): 4600
  3. DEWALT Table Saw
    Mulai

    Rp7.099.900

    DEWALT Table Saw
    Deskripsi:
    These corded portable table saws are attached to a rolling stand that can be used to move the table saw around a worksite. The table elevates the saw to working height.
  4. DEWALT Cordless Circular Saw Max Flexvolt (Mesin Gergaji Bundar Baterai)
    Mulai

    Rp13.999.900

    DEWALT Cordless Circular Saw Max Flexvolt (Mesin Gergaji Bundar Baterai)
    Deskripsi:
    Features:- Up to 47% more power vs the DCS575**- Maximum bevel capacity of 57° with bevel stops at 22.5° and 45°- Uses a 7-1/4 in. circular saw blade and features a maximum cut depth of 2-9/16 in. at a 90° bevel.- Electric brake stops the blade after the trigger is released- Integrated rafter hook for quick and easy storageSpecifications:Bevel Capacity: Bevel Stops: Blade Size:Depth of Cut at 45: Depth of Cut at 90: Power Tool Type: Includes:1 x DCS578 60V MAX* Brushless 7-1/2 in. Cordless Circular Saw1 x Blade1 x Blade Wrench1 x Charger2 x DCB609 FLEXVOLT® 9.0Ah Battery1 x Kit Bag
  5. INGCO Cordless Circular Saw Lithium Ion (Mesin Gergaji Bundar Baterai)
    Mulai

    Rp1.299.900

    INGCO Cordless Circular Saw Lithium Ion (Mesin Gergaji Bundar Baterai)
    Deskripsi:
    INGCO P20S Cordless Circular Saw (6 1/2inch) // Gergaji Serkel Kayu
    atribut:
    • Voltage (V): 20
    • Blade Diameter (mm): 165
    • Cutting Capacity (mm): 45°: 38, 90°: 55
    • No Load Speed (rpm): 4600
  6. BOSCH Circular Saw Machine Hand Held (Gergaji Mesin)
    Mulai

    Rp1.799.900

  7. DEWALT Circular Saw
    Mulai

    Rp2.599.900

    DEWALT Circular Saw
    Deskripsi:
    These cordless general purpose circular saws from DEWALT are optimized to cut wood and are powered by DEWALT-brand rechargeable batteries. Brand-specific batteries can often be used with a variety of cordless tools by the same brand/manufacturer that use the same battery series and voltage.
  8. RYU Cordless Drill (Mesin Bor Baterai)
    Mulai

    Rp529.900

    RYU Cordless Drill (Mesin Bor Baterai)
    atribut:
    • No Load Speed (rpm): High : 0-1300, Low : 0-350
  9. RYU Circular Saw Machine (Mesin Gergaji Bundar)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

  10. Dongcheng Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Mulai

    Rp489.900

    Dongcheng Cordless Impact Wrench (Mesin Pembuka Baut Baterai)
    Deskripsi:
    Mainly used for automobile assembly and maintenance, the installation of bridge plant, mechanical and electrical industry assembly.
  11. RYU Cordless Circular Saw (Gergaji Mesin Baterai)
    Mulai

    Rp2.299.900

    RYU Cordless Circular Saw (Gergaji Mesin Baterai)
    Deskripsi:
    Ryu RCCS 185 adalah mesin circular saw terbaru keluaran ryu dengan kekuatan battery dilengkapi dengan motor brushless. Mesin ini dilengkapi dengan pegangan ergonomis untuk memudahkan pengguna dalam memotong.Kelengkapan :1 pc mesin1 pc battery 20 volt1 pc charger1 pc blade 7inch1 pc kunci L1 pc penggaris / mistar1 pc buku manual1 pc kartu garansi
    atribut:
    • Battery Voltage (V): 20
    • Blade Size (mm): 185
    • Battery Capacity (AH): 4
    • Spindle Diameter (mm): 12
    • Maximum Cutting Depth (mm): 43
    • No Load Speed (rpm): 4800
  12. DEWALT Circular Saw Accessories
    Mulai

    Rp519.900

    DEWALT Circular Saw Accessories
    Deskripsi:
    DEWALT dust port adapters connect a compatible saw to a dust collection system that reduces airborne dust and draws dust away from work surfaces to maintain visibility of cut lines. 
    atribut:
    • UNSPSC: 40161503
    • For use with: DCS570; DEWALT(R) DCS575; DWE575
    • Material: Plastic
    • Size (inch): 1 1/2
  13. Makita Mesin Gergaji Bundar
    Rating:
    100% of 100
    (1)
    Mulai

    Rp3.499.900

Daftar Harga circular saw cordless Terbaru November 2026
DCA Cordless Circular Saw Brushless (Mesin Gergaji Bundar Baterai)Rp999.900
MTMasaki Circular SawRp529.900
INGCO Cordless Circular Saw (Mesin Gergaji Bundar Baterai)Rp1.299.900
INGCO Unit with Battery and Charger Circular Saw (Mesin Gergaji Cordless)Rp1.699.900
Dongcheng Motor for Cordless Driver DrillRp129.900
FISCH Cordless Circular Saw (Mesin Gergaji Bundar Baterai)Rp1.099.900
Dongcheng Armature for Circular Saw (Angker Mesin Serkel)Rp179.900
DEWALT Table SawRp7.099.900
TOTAL Cordless Circular SawRp739.900
DEWALT Cordless Circular Saw Max Flexvolt (Mesin Gergaji Bundar Baterai)Rp13.999.900

Data diperbarui pada 21/11/2026 (Harga belum termasuk PPN)